Schneider Electric
Variable Frequency Drive, 4 HP, 230VAC, Altivar
Mfr # ATV12HU30M3
Zoro # G2775087
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 4 hp
- Input Voltage 200 to 240V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
- Enclosure Open
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar ATV12H075M2
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive ATV212HU40N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 230VAC, Altivar ATV12HU40M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar ATV12H075F1
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive ATV212HD11N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive ATV212HU15N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 50 HP, 400-480V, Altivar 212 AC Drive ATV212HD37N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 208-240V, Altivar 212 AC Drive ATV212HD11M3X
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar ATV12H018M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar ATV12H037F1
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V FRN0002C2S-2U
- Schneider Electric Variable Frequency Drives