Folding Guard
Wire Partition Panel, 8 x 2 ft, Galvanized
Mfr # 8X2
Zoro # G2775193
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$73.49
Key Features
- Promotion Restriction Not eligible for promotion
- Wire Room Components Wire Partition Panels
- Material Welded Wire
- Overall Height 2 ft
- Overall Width 96 in
Explore More Products
- FOLDING GUARD Wire Partition Post, 8 ft P8
- FOLDING GUARD Partition Standard Component Le Post 7Ft LP-7
- FOLDING GUARD Wire Partition Wall Clamp Kit, Galvanized WK
- FOLDING GUARD Wire Partition Panel, Galvanized 8X4
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall QF-H48-MR
- FOLDING GUARD Hinged Door, Steel, 2-53/64 ft. W Overall QF-H38-MR
- FOLDING GUARD Panel 1- 1/4In X 2- 1/2In 10 Ga. SAF-2294
- FOLDING GUARD Panel 1- 1/4In X 2- 1/2In 10 Ga. SAF-1994
- FOLDING GUARD 4 Sided Room Kit 7A591
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated 28RW
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft 19N868
- Folding Guard Wire Rooms and Partitions