Keo
Drill/Countersink, 6 FL, 110 deg, 1/4in, HSS
Mfr # 55082
Zoro # G2776177
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 110 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Explore More Products
- KEO 1/2 x 82 deg Single Flute Carbide Countersink 55714
- KEO Countersink, 3 FL, 100 Deg, 1 In, HSS 51000
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS 55068
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer 51008
- KEO 1/8 x 82 deg KEO HSS SF Countersink 53188
- KEO 3/8 x 82 deg KEO HSS RH 3Fl C Reamer 50388
- KEO Countersink, 4 FL, 90 deg., 2in, HSS, TiN 52009-TIN
- KEO Countersink, 1 FL, 100 Deg, 3/16, TiAlN 55731-TiALN
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN 55420-TiN
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN 55545-TiN
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 HS4-3/16-120
- Keo Countersinks, Center Drills & Spotting Drills