Zoro Select
1"-14 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length
Mfr # SFIA1000450-001P
Zoro # G2776295
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/4 in
- Material Steel
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK M55050.160.0080
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK MPB3586
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK M51030.060.0035
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK SC2216035-025P
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK U07001.031.0125
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07000.012.0037
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 22 mm Length, 100 PK M07080.080.0022
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 1-3/4 in Length, 10 PK PK3816-134SHC-01
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK SFIA0370087USA-100BX
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 60 mm Length, 50 PK 477847-50
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51041.019.0037
- Zoro Select Socket Head Cap Screws