Ge
Bus Plug, 80A, 600V, 3 Pole, 3G W, 3Ph, TED6
Mfr # SB38ED6G
Zoro # G2776654
Free Shipping & Returns
$5,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fusible No
- Phase/Wire 3 Phase, 3 Wire with Ground
- Amps 80 A
- Voltage 600V AC
- Breaker Type TED6
Explore More Products
- GE Bus Plug, 45A, 480V, 3 Pole, 3G W, 3Ph, TED4 SB34.5ED4G
- GE Bus Plug, 80A, 240V, 3 Pole, 4G W, 3Ph, TEB SB48EBG
- GE Bus Plug, 80A, 480V, 3 Pole, 4G W, 3Ph, TED4 SB48ED4G
- SIEMENS Bus Plug Encl, 60A, 120/240V, 4P, 4 W, 1Ph, XQ US2:BPJA6GE
- SIEMENS Bus Plug, 60A, 600V, 3 Pole, 3 W, 3Ph, SL SLVBH3624G
- SIEMENS Bus Plug, 200A, 600V, 3 Pole, 3 W, 3Ph, BOS BOS14354
- Ge Bus Plugs