Tamper-Pruf Screw
#14 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91440
Zoro # G2776706
$24.13
42% off
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #14
- Screw Size #14
- Fastener Length 1/2 in
- Head Type Button
Explore More Products
- TAMPER-PRUF SCREW #8 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31430
- TAMPER-PRUF SCREW #10-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121930
- TAMPER-PRUF SCREW #10-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22160
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91490
- TAMPER-PRUF SCREW 1/4"-20 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 141560
- TAMPER-PRUF SCREW #10 x 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121550
- TAMPER-PRUF SCREW #10-24 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121227
- TAMPER-PRUF SCREW #8 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151350
- TAMPER-PRUF SCREW #8-32 x 3/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK #0125
- TAMPER-PRUF SCREW #10-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121940
- TAMPER-PRUF SCREW #10-24 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21340
- Tamper-Pruf Screw Tamper-Resistant Screws