Keo
Drill/Countersink, 60 deg., #19, RH, HSS
Mfr # 11900
Zoro # G2777017
Sold in multiples of 3 for $170.97
$170.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Explore More Products
- KEO Combined Drill & Countersink Set - Plain Solid Carbide 10003
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT 10282
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt 11442
- KEO Drill/Countersink, 60 deg., #15, RH, HSS 11500
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS 14542
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT 10300
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg 15156
- KEO Drill/Countersink, 90 deg., #5-0, Carbide 19012
- KEO Drill/Countersink, #4, OAL 6 In, 90 Deg. 24564
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT 10682
- BIG HORN 5mm Round Centering Bit 19139
- Keo Countersinks, Center Drills & Spotting Drills