Shop Alternate Products
This Product is Discontinued
3M
Glue Gun, 110 V, 100 W, 3.6 to 5.5 lb/hr (Discontinued)
Mfr # AE II
Zoro # G2777022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electric AE II
- Voltage 110 V
- Output 3.6 to 5.5 lb/hr
- Glue Stick Capacity 1/2 in x 12 in
- Operating Temp. 400 Degrees F