Zoro Select
Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, Brass Chrome
Mfr # Z5401
Zoro # G2777092
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Knurled Barrel
- Thread Size 5/16"-18
- Material Brass
- Finish Chrome Plated
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY89
- ZORO SELECT Barrel Bolt, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGR1
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MA56
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain Z5181
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MB87
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MA62
- ZORO SELECT Binding Barrel/Screw, 3/4"-10, 1.5" Brl Lg, 18-8 Stainless Steel Plain Z4957SS
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK Z4308-CU
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1678
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK 5MA92
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY87
- Zoro Select Binding Barrels