Shop Alternate Products
This Product is Discontinued
Pelican
Tactical Lantern, LED, Green (Discontinued)
Mfr # 9410-Y
Zoro # G2777415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range Greater Than 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Lithium-Ion