Klein Tools
5/16-Inch Insulated Nut Driver with 6-Inch Shank
Mfr # 646-5/16-INS
Zoro # G2778946
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Bit Style Nut Driver
Explore More Products
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece 631M
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft 646-3/8-INS
- KLEIN TOOLS 7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip 630-7/16
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft 646-5/8
- KLEIN TOOLS Nut Driver Set 3-Inch Shafts, Cushion-Grip™, 4-Piece 633
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 7-Piece 647M
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece 32950
- KLEIN TOOLS Nut Driver Set, 6-Inch Shafts, 7-Piece 89904
- XCELITE 10 Piece Metric Full Nutdriver Kit 413MMN
- GRAY TOOLS 7 Piece SAE Nut Driver Set, 1000V Insulated CHS7A-I
- XCELITE 9Piece Nutdriver Set Metric Sizes PS90MMN
- Klein Tools Screwdrivers and Nutdrivers