Shop Alternate Products
This Product is Discontinued
Yg-1 Tool Co
Jobber Drill, High Speed Steel, 3/16 in. (Discontinued)
Mfr # D1GP182012
Zoro # G2779117
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 3/16"
- Decimal Equivalent 0.1875
- Coolant Fed Non-Coolant Through
- Shank Dia. 3/16"