Zoro Select
Fully Threaded Stud, 3/4"-10, 6 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70750675-004BX
Zoro # G2779147
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/4"-10
- Overall Length 6 3/4 in
- Material Steel
- Length 6 3/4 in
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade B7, Black Oxide Finish U22180.037.9999
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Plain Finish TRI2050LHX6-010P
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Plain Finish U20200.075.1200
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Zinc Plated Finish U20365.037.7200
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish 45414
- ZORO SELECT Fully Threaded Stud, M10-1.5mm, 40 mm, Steel, Grade 2, Plain Finish, 25 PK 32447
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 1/4 in, Steel, Grade 2, Plain Finish, 100 PK 32367
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 1/4 in, Steel, B16, Plain Finish, 100 PK U22551.062.0425
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 11 1/2 in, Steel, Grade B7, Black Oxide Finish, 25 PK STUDB70751150-025BX
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish M20132.120.1000
- USA FASTENER Fully Threaded Stud, 3/4"-10, 5 1/4 in, Steel, Grade B7, Fluoropolymer Coated Finish, 30 PK B7-.75-5.25-30
- Zoro Select Fully-Threaded Rods & Studs