Panduit
Wire Duct, Narrow Slot, White, 2.25 W x 3 D
Mfr # F2X3WH6
Zoro # G2779201
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D G1X1.5LG6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 3" x 3" x 1' (6-Pack) G3X3IB6
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray HN2X4LG6
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D G2X2WH6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 2" x 1' (6-Pack) G.75X2LG6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) G1X1.5BL6
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 1" x 1" x 1' (6-Pack), No Mounting Holes FS1X1WH6NM
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 2" x 1.5" x 1' (6-Pack) FS2X1.5LG6
- PANDUIT Base Wiring Duct, Type D, Round Hole, 3" x 3" x 1' (6-Pack), Black D3X3BL6
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. C3WH6
- ABB INSTALLATION PRODUCTS Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L TYD3X3NPG6
- Panduit Wire Ducts