Shop Alternate Products
This Product is Discontinued
Cgw Abrasives
CutOff Wheel, A60-R-BF, 4"x.031"x3/8" (Discontinued)
Mfr # 35507
Zoro # G2779220
This Product is Discontinued
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"