Ken Forging
Machinery Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain
Mfr # K2003-B
Zoro # G2779253
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 2-1/2 in
- Eye Inside Diameter 1 in
Explore More Products
- KEN FORGING Eye Bolt With Shoulder, 1-1/8"-8, 2-3/4 in Shank, 2 in ID, Carbon Steel K2031-8 SPEC.
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized N2008-6
- KEN FORGING Machinery Eye Bolt With Shoulder, M48-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain M48
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated K2002-ZN
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 8 in Shank, 2 in ID, Steel, Galvanized N2010-8
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized N2008-10
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, 316 Stainless Steel, Plain N2034-316SS-12
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, 316 Stainless Steel, Plain N2022-316SS-2-1/4
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Stainless Steel, Plain N2003-SS-2-1/2
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated 580-M10-ST
- US CARGO CONTROL Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized GVEB38X4-12
- Ken Forging Eye Bolts