- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 11 In, w/ 1/4 HP Drive Pkg
Dayton
Inline Blower, 11 In, w/ 1/4 HP Drive Pkg
Mfr # 7M7R3
Zoro # G2779752
Free Shipping & Returns
$1,613.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 1/4 hp
- Inlet Dia. (In.) 7 3/4 in
- CFM @ 0.250-In. SP 687
- Brand Dayton
- MFR #7M7R3
- Zoro #G2779752
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Inlet Dia. (In.) | 7 3/4 in |
Inlet Height (In.) | 11 7/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Dimension D (In.) | 1 1/2 in |
Dimension E (In.) | 17 3/4 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Width (In.) | 11 7/8 in |
Dimension A (In.) | 17 1/8 in |
Width (In.) | 15 in |
Dimension C (In.) | 11 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension F (In.) | 13 in |
Dimension B (In.) | 21 in |
Dimension G (In.) | 13 1/4 in |
Height (In.) | 15 in |
Max. Depth (In.) | 21 in |
Outlet Width (In.) | 11 7/8 in |
Outlet Height (In.) | 11 7/8 in |
Outlet Dimensions H x W | 11 3/4 in x 11 3/4 in |
Overall Depth | 21 in |
Inlet Duct Connection Height | 11 7/8 in |
Outlet Diameter | 7 3/4 in |
Inlet Duct Connection Width | 11 7/8 in |
Outlet Duct Connection Width | 11 3/4 in |
Shaft Diameter | 3/4 in |
Wheel Dimensions | 11 in Dia. |
Outlet Duct Connection Height | 11 3/4 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Overall Height | 15 in |
Overall Width | 15 in |
Wheel Diameter | 11 in |
Inlet Diameter | 7.7 in |
Manufacturer Warranty Length | 1 yr Limited |
Dimensons H x W x D | 15 in x 11 3/4 in x 21 in |
Details
Voltage | 115/230 |
Motor HP | 1/4 hp |
CFM @ 0.250-In. SP | 687 |
Mounting Position | Vertical/Horizontal |
Sones @ 0.000-In. SP @ 5 Ft. | 17.5 |
Blower RPM | 1833 |
Wheel Material | Aluminum |
CFM @ 0.000-In. SP | 756 |
Housing Material | Steel |
Drive Type | Belt Drive |
CFM @ 0.375-In. SP | 650 |
Motor Enclosure | Open Dripproof |
Phase | 1 |
Bearing Type | Sealed Pillow Block |
Hz | 60 |
CFM @ 0.125-In. SP | 720 |
CFM @ 0.750-In. SP | 524 |
Motor Type | Capacitor-Start |
Max. BHP | 0.26 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Assembled/Unassembled | Unassembled |
Item | In-Line Duct Blower |
Agency Compliance | AMCA Sound & Air, UL-705 |
Wheel Type | Backward-Inclined |
Full Load Amps | 5.6/2.8 |
Motor RPM | 1725 |
Sones @ 0.125-In. SP @ 5 Ft. | 17.2 |
Stock No. | 2RB88 |
Includes | Access Panel |
CFM @ 1.000-In. SP | 424 |
Sones @ 0.250-In. SP @ 5 Ft. | 16.9 |
CFM @ 0.500-In. SP | 613 |
Type | Belt Drive Centrifugal, With Drive Package |
CFM @ 0.625-In. SP | 570 |
Sound Level | 16.9 sones @ 0.250 in SP and 5 ft, 17.2 sones @ 0.125 in SP and 5 ft, 17.5 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.750 in SP | 524 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Application | Indoor Clean Air Applications |
Current | 5.6/2.8 A |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
For Air Type | Clean |
Mounting Orientation | Multiposition |
Airflow @ 0.625 in SP | 570 cfm |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Airflow @ 0.000 in SP | 756 cfm |
Market | Commercial, Industrial |
For Location | Indoor |
Standards | AMCA Certified, UL 705 |
Nameplate Voltage | 115/230V AC |
Airflow @ 0.250 in SP | 687 cfm |
Assembly | Unassembled |
Airflow @ 0.250 in SP Range | 0 to 1999 cfm |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Motor Horsepower | 1/4 hp |
Motor Speed | 1,725 RPM |
Maximum Fan Speed | 1,833 RPM |
Housing Material Finish | Galvanized |
Frequency | 60 Hz |
Airflow @ 0.375 in SP | 650 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
Includes Drive Package | Yes |
Airflow @ 0.125 in SP | 720 cfm |
Airflow @ 0.500 in SP | 613 cfm |
Includes Motor | Yes |
Airflow @ 1.000 in SP | 424 cfm |
Maximum Static Pressure | 1 in wc |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 756 cfm, Airflow @ 0.125 in SP 720 cfm, Airflow @ 0.250 in SP 687 cfm, Airflow @ 0.375 in SP 650 cfm, Airflow @ 0.500 in SP 613 cfm, Airflow @ 0.750 in SP 524 cfm, Airflow @ 1.000 in SP 424 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Duct Blower, 18 In 7H476
- DAYTON Inline Blower, Belt-Drive, 1948 CFM 7J650
- DAYTON Duct Blower, 18 In 7H477
- DAYTON Inline Blower, 11 1/2 In, DirectDrive 2RB87
- DAYTON InLine Blower, w/ 1 HP Drive Pkg 7M7T6
- DAYTON Duct Blower, 16 In 5AV79
- DAYTON Duct Blower, 30 In 7H485
- DAYTON Duct Blower, 24 In 7H482
- DAYTON Inline Blower, Belt-Drive, 2462 CFM 7J653
- DAYTON Inline Blower, Belt-Drive, 5313 CFM 7J683
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed 10C387
- Dayton Square Centrifugal In-Line Blowers