Anvil
4" x 1-1/2" Malleable Iron Hex Bushing
Mfr # 0318908928
Zoro # G2779777
$53.88
21% off
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 1-1/2"
Explore More Products
- ANVIL 4" x 2" Malleable Iron Hex Bushing 0318908886
- ANVIL Malleable Iron Hex Bushing Class 150 0318908209
- ANVIL Malleable Iron Hex Bushing Class 150 0318908084
- ANVIL 1-1/2" Malleable Iron Wye 0310067400
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 0318903648
- ANVIL Malleable Iron Reducer Coupling Class 300 0310541206
- ANVIL 1/4" Black Forged Steel Round Head Plug 0361324809
- ANVIL 8700127254 .38 in. Malleable Iron Pipe Fitting Black Street Elbow 90 Degree 785683
- ANVIL 1/2 In. X 1-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free 830014601
- B & K NIPPLE 2-1/2 X 4"" BLACK 589-040BC
- PROSOURCE Pipe Nipple Black 1-1/2X4 11/2X4B
- Anvil Black Pipe Fittings