Siemens
Miniature Circuit Breaker, 40 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series
Mfr # BQ1B04000S01
Zoro # G2779953
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Shunt Trip
- Phase Single
Explore More Products
- SIEMENS Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BF Series BF215A
- SIEMENS IEC Supplementary Protector, 16 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41166
- SIEMENS Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q250
- SIEMENS IEC Supplementary Protector, 10 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41106
- SIEMENS IEC Supplementary Protector, 30 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43307
- SIEMENS Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, QF Series QF115A
- SIEMENS IEC Miniature Circuit Breaker, 5 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ42117HG42
- SIEMENS IEC Supplementary Protector, 63 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46636
- SIEMENS Molded Case Circuit Breaker, 15 A, 277V AC, 1 Pole, Lug In Panelboard Mounting Style, HED4 Series HED41B015
- SQUARE D Molded Case Circuit Breaker, 40 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36040
- ASSOCIATED EQUIPMENT CIRCUIT BREAKER VARIOUS AE603597
- Siemens Circuit Breakers