Nibco
2" NOM C Copper Union
Mfr # U733 2
Zoro # G2780477
$93.35
17% off
Free Shipping & Returns
$77.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 2"
Explore More Products
- NIBCO 1-1/2" NOM C x 1" MNPT Copper Reducing Adapter 604R 11/2x1
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow C607 3/8
- NIBCO 3" x 2" NOM C Copper Reducer 600R 3x2
- NIBCO 3/4" x 5/8" NOM C Copper Reducer 600 3/4X5/8
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT 712RLF-1112
- NIBCO 5/8" NOM C Copper 90 Degree Intermediate Radius Elbow U607I 5/8
- NIBCO 112x1 FTGxC Reducer W00930C
- NIBCO 1/2" x 1/4" NOM C 90 Degree Long Radius Reducing Elbow 607LTR 1/2x1/4
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow 6072LT 11/2
- STREAMLINE Refrigeration Press Fitting RP07004
- STREAMLINE Copper Flange W 03886NL
- Nibco Copper Fittings