Osborn
1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle
Mfr # 0008614400
Zoro # G2780681
Sold in multiples of 12 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Explore More Products
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle 0008613600
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle 0008613500
- OSBORN 1" Chip Paint Brush, Wood Handle 0007203000
- OSBORN 1/4" Paint Brush, Wood Handle 0007302000
- OSBORN #6 Artist Paint Brush, China Hair Bristle, Wood Handle, 1 0007403500
- OSBORN #2 Round Marking Paint Brush, Wood Handle, 1 0007402100
- OSBORN #6 Flat Marking Paint Brush, Wood Handle, 1 0007010800
- OSBORN 3" Paint Brush, Wood Handle 0007037600
- OSBORN 2-1/2" Varnish Paint Brush, Wood Handle 0007015400
- SAX Optimum Flat White Taklon Short Handle Paint Brushes, 1/2 Inch, Pack of 3 PK 1567591
- PURDY 25 in Chinex FTP Angle Sash Paintbrush 5041645
- Osborn Paint Brushes