T&S Brass
Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI
Mfr # B-108-C
Zoro # G2780924
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Valve
- Features 0.65 gpm at 60 psi
- Connection 3/4"-14
- Green Certification or Other Recognition WaterSense Approved
- Inlet 7/8"-20 UNEF
Explore More Products
- T&S BRASS S/S Flexible Hose 44" -0044-H
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher B-0968
- T&S BRASS 3-1/2 Vandal Resistant Drain Guard 017694-45
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm 016879-45
- T&S BRASS Pre Rinse Unitdeck For - Part# -0111 -111
- T&S BRASS S/S Flexible Hose 20" B-0020-H
- T&S BRASS Faucet, Deck Mount, Single Hole Base, 18 Flexible 5F-2SLX12
- T&S BRASS Handle 8" 2A
- T&S BRASS Pre-Rinse, Spring Action, Deck Mount, Single Temp B-2285-B
- T&S BRASS 35 ft Exposed Hose Reel Assembly 5HR-232-01
- ENCORE Pre-Rinse Hose w/Grip, 96 In KN50-Y004-96U
- T&S Brass Pre-rinse Faucets and Accessories