Shop Alternate Products
This Product is Discontinued
Osborn
Fitting Brush, 3 1/8 in L Handle, 1 in L Brush, Silver, Plastic, 6 3/8 in L Overall (Discontinued)
Mfr # 75252
Zoro # G2781418
This Product is Discontinued
Key Features
- Bristle Color Silver
- Brush Length 1 in
- Handle Length 3 1/8 in
- Bristle Material Carbon Steel
- Handle Material Plastic