Wiegmann
NEMA 4, 12, 13 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # BN4121206CH
Zoro # G2781965
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 4, 12, 13
Explore More Products
- WIEGMANN NEMA 4X, 6P, 12 9.73 in H x 7.73 in W x 3.98 in D Wall Mount HW-J100804CHSCWW
- WIEGMANN NEMA 1 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure N1C060806
- WIEGMANN NEMA 3R, 4, 4X, 12 20.0 in H x 16.0 in W x 6.0 in D Wall Mount N412201606SSC
- WIEGMANN NEMA 3R 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC080806GNK
- WIEGMANN NEMA 3R 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure RHC080804
- WIEGMANN NEMA 3R, 4, 12 16.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N4121616081PTC
- WIEGMANN 72 in H x 37 in W x 72 in D Freestanding Mount N4S723724FS
- WIEGMANN NEMA 3R, 4, 12, 13 20.0 in H x 24.0 in W x 8.0 in D Wall Mount N412202408C
- WIEGMANN 90 in H x 36 in W x 24 in D Freestanding Mount WA903624FSDA
- WIEGMANN NEMA 1 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure SC081006NK
- NVENT HOFFMAN NEMA 4, 4X, 12, 13 16.0 in H x 14.0 in W x 8.0 in D Wall Mount A16148CHSCFG
- Wiegmann Electrical Enclosures