Tablecraft
Fry Scoop, Dual Handle, Plastic, PK6
Mfr # PD8
Zoro # G2782403
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Handle Reinforcement Non-Reinforced
- Metal Detectable No
- Autoclavable No
Explore More Products
- TABLECRAFT Flat Grater, SS, Non-Slip Grp, 12.25"X4.25" SG206BH
- TABLECRAFT Spatual, Flat Shaped Rubber Blade, 16" 1516
- TABLECRAFT Magnetic Knife Holder, Plastic, 13" 2913P
- TABLECRAFT Wooden Spoon, 12 In, PK12 W12
- TABLECRAFT Potato Masher, 24 In 7424
- TABLECRAFT Spice Spoon Set, Tad, Dash, Pinch, Smi, 4PCS H723
- TABLECRAFT Tongs With Locking Feature, 13-1/2" CW404
- TABLECRAFT Skewer, Bamboo, 6", PK100 906
- TABLECRAFT SS Ladle, Black Vinyl Handle, 6 oz 9706
- CRESTWARE Slotted Spoon, Black, 12 in. L NY7
- TABLECRAFT Sq Skimmer, Tin Mesh, 20" L, 6.5" 2677
- Tablecraft Serving Utensils