Airloc
Vibe Iso Pad, 19 11/16 x 39 3/8
Mfr # 3.09252.70
Zoro # G2782866
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 464 psi
- Length 19 11/16 in
- Width 39 3/8 in
- Height 1 in
Explore More Products
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 HL350
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.07252.71
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 2.00425.70
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 3.07152.70
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.09252.71
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 B10
- AIRLOC Lvling Mnt, HighDamping Isolation, M24, PK4 1.0175.56
- AIRLOC Leveling Mount, 18000 Lb Cap, 2 7/8 In 1.15302.68
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 In 1.16230.58
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In 1.30001.56
- J.W. WINCO GN452-40-25-M8-S-55 Rubber Bumper Stainless, Threaded Stud 452-40-25-M8-S-55
- Airloc Mounts and Vibration Control