Shop Alternate Products
This Product is Discontinued
Cooper Lighting
Retrofit Housing, 8 1/2 In (Discontinued)
Mfr # H995ICAT
Zoro # G2783816
This Product is Discontinued
Key Features
- Nominal Size 4"
- Lighting Technology LED
- Length 8-1/2"
- Width 5-1/4"
- Standards UL 1598,Damp Location,Wet Location,Energy Star,Title 24, IECC, NY-ECCC,Washington State Energy Code