Shop Alternate Products
This Product is Discontinued
Cooper Lighting
LED Retrofit Downlight, 3000K, 120V (Discontinued)
Mfr # RL406830WH
Zoro # G2783825
This Product is Discontinued
Key Features
- Nominal Size 4 in
- Socket Type NonScrew/E26
- Watts 13.7
- Lumens 637
- Lumens Per Watt 46.0