Shop Alternate Products
This Product is Discontinued
Zoro Select
O-Ring, Dash 454, Buna N, 0.27 In., PK2 (Discontinued)
Mfr # 2EGX5
Zoro # G2784013
This Product is Discontinued
Key Features
- Actual Inside Dia. 12.475"
- Temp. Range -25 Degrees to 250 Degrees F
- Cross Section Shape Round
- Nominal Outside Dia. 13"
- Metal Detectable No