Arc Abrasives
Qk Chang Dsc BU Pad, 4D, TS,
Mfr # 11-50255
Zoro # G2784451
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 10,000 RPM
Explore More Products
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, 11-50261
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, 11-50252
- ARC ABRASIVES Qk Change Dsc BU Pad, 2D, TR 11-50259
- ARC ABRASIVES Shank For Q-L, 1/4In 50249
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D 1RWH3
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 2D 11-53902
- ARC ABRASIVES Vlcr Disc Hldr 5 X 5/8-11 53905-5
- ARC ABRASIVES Circle Cool Threaded Firm, 7In 50411
- ARC ABRASIVES Qlok Holder-R 2 X 3/8-24 Med 50259-24
- PFERD 5/8-11 Threaded Nut for - 4-5" Fiber Disc Backing Pad 69107
- DYNABRADE Non-Vacuum, Disc Pad, Short Nap, 6" 56177
- Arc Abrasives Back Up Pads