Zoro Select
#6-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 10 PK
Mfr # 1GB73
Zoro # G2784546
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1-1/4 in
- Drive Type Hex
- Drive Size 7/64 in
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK FHS1XX0310-100P1
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51030.019.0150
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07000.087.0700
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in Length, 25 PK U51050.031.0375
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51050.040.0016
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 13 in Length U07000.150.1300
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51566.007.0031
- ZORO SELECT Button Head Socket Screw ZSB55006F03
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK M51030.120.0025
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK U07150.016.0031
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK M5012CSP
- Zoro Select Socket Head Cap Screws