Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC200
Zoro # G2784661
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 2 in
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Explore More Products
- KILLARK Parallel Conduit Clamp, Malleable Iron PCC100
- KILLARK Parallel Conduit Clamp, Malleable Iron PCC125
- KILLARK Edge Conduit Clamp, Malleable Iron ECC200
- KILLARK Right Angle Conduit Clamp, Malleable Iron RACC100
- KILLARK Parallel Conduit Clamp, Malleable Iron PCC250
- KILLARK Edge Conduit Clamp, Malleable Iron ECC075
- KILLARK Parallel Conduit Clamp, Malleable Iron PCC150
- KILLARK Edge Conduit Clamp, Malleable Iron ECC250
- KILLARK Parallel Conduit Clamp, Malleable Iron PCC300
- NVENT CADDY Conduit Hanger, Spring Steel K16
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver B1512
- Killark Conduit Clamps & Hangers