Milwaukee Valve
Gate Valve, Class 125, 2 In., FNPT
Mfr # 105 2
Zoro # G2785325
Free Shipping & Returns
$135.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Bronze
- Max. Cold Working Pressure - CWP 200 psi
- Handle Type Hand Wheel
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In., Bronze 1140 1 1/4
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In., FNPT 1182 3/4
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In. 1150 2
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT 1176 3/4
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze 148 2
- MILWAUKEE VALVE Gate Valve, Class 150, 2-1/2 In. 1140 2 1/2
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT 1153 2-1/2
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Solder UP115 1 1/4
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In., Solder 115 1 1/2
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE 104-737
- ASAHI Valve, Gate, 8", PVC, Flanged, PP, FKM 1242080
- Milwaukee Valve Gate Valves