Zoro Select
Rubber Strip, Silicone, 1/16"Th, 36"x2", 30A
Mfr # BULK-RS-S30-34
Zoro # G2786244
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 30A BULK-RS-S30-39
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A BULK-RS-S30-36
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A BULK-RS-S30-38
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft, 30A BULK-RS-S30-75
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A BULK-RS-N40-866
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A BULK-RS-H70-919
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x1/16", Blue BULK-RS-H60MD-37
- ZORO SELECT SBR Roll, 60A, 15'x36"x0.25", Red BULK-RS-RSBR60-179
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 40A BULK-RS-S40-54
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-11
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 10 Ft, Black BULK-RS-SBRHS60-70
- Zoro Select Rubber Sheets & Strips