Zoro Select
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # Z9217
Zoro # G2786393
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
- Standards RoHS Compliant
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Black Oxide Finish, 100 PK P45070-PG
- ZORO SELECT Flat Washer, Fits Bolt Size 3 1/2" , Steel Black Oxide Finish Z9262
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK L38130.240.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 265 PK B38206.100.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 324 Stainless Steel Plain Finish, 10 PK Z0623-316
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 90 PK B38400.150.0001
- ZORO SELECT Flat Washer, Fits Bolt Size .938-2.250" , Stainless Steel Black Oxide Finish, 50 PK MS15795-825B
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 50 PK UST011646
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 875 PK L38093.160.0001
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel 30 PK 69586
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK U38100.087.0001
- Zoro Select Flat Washers