Download CAD Files
Zoro Select
Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK
Mfr # 5MA10
Zoro # G2786436
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5LY99
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5MA15
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5LY98
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain Z5120
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain 5MA23
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, Brass Plain Z5104
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Bronze Z5122
- ZORO SELECT Arch Barrel, 1/2"-13, 1 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1724
- ZORO SELECT Arch Barrel, 1/2"-13, 1/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1672
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK Z4306-CU
- ZORO SELECT Barrel Bolt, #10-24, 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5LY97
- Zoro Select Binding Barrels