Zoro Select
4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT
Mfr # T6BNL04
Zoro # G2786637
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNE04
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNC10
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 1486 psi T6BNC05
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 T6BNI03
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BND10
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNE22
- ZORO SELECT 3" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 T6PPK10WD
- ZORO SELECT 2-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNJ21
- ZORO SELECT 1/8" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNA19
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BNE11
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L ZUSA-PF-1766
- Zoro Select Stainless Steel Pipes