Scotch-Brite
Hook/Loop Disc, No Hole, 7 in., VF, AlO
Mfr # 7100094539
Zoro # G2788843
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit Not Applicable
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. 7010365703
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. 7010310033
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2in., Blue 7100048596
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. 7000136526
- SCOTCH-BRITE Surface Conditioning Disc, 2in, Very Fine 7100075894
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. 7100138329
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. 7010365377
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. 7000046091
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. 7000046223
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. 7100115210
- GATOR FINISHING 4486 4.38 in. Medium Grit Drywall Paper- 5 Pack 839276
- Scotch-Brite Hook & Loop Sanding Discs