Zoro Select
Malleable Iron 90 Degree Elbow Class 150
Mfr # 5P437
Zoro # G2789351
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Explore More Products
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 150 5P438
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 150 2WJ99
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 150 2WJ98
- ZORO SELECT Malleable Iron Reducer Class 150 5P569
- ZORO SELECT Malleable Iron Cross Class 150 521-009BC
- ZORO SELECT Malleable Iron Tee Class 300 1LBX7
- ZORO SELECT Sanitary Cross, Cast Iron, 2 in, Socket ZFB222018
- ZORO SELECT 90 Closet Bend, Cast Iron, 3 x 4 in 222842
- ZORO SELECT Black Nipple, Welded, 1/2x3 793MV8
- ANVIL Malleable Iron 45 Degree Elbow Class 150 0310025200
- ANVIL 2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 0308002807
- Zoro Select Fittings