Zoro Select
Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft
Mfr # 2AVF6
Zoro # G2789421
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Hex Size 1 1/4 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Explore More Products
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 3 Ft 2AVG1
- ZORO SELECT Rod, Steel, 12L14, 2 1/4 In Dia x 3 Ft L 2HJT1
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish 7633_48_0
- ZORO SELECT Rod, Steel, 1215, 2 In Dia x 1 Ft L 2HJX7
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft 2HJX2
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W 19773_12_0
- ZORO SELECT 0.3125" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 19714_36_0
- ZORO SELECT Carbon Steel Plate, 24 in L, 6 1/2 in W 18f1.5x6.5-24
- ZORO SELECT Carbon Steel Bar, 6" L, 3 3/4" W 18f.75x3.75-6
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/4 in Dia. 13887_12_0
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x1 Ft L 2HJH4
- Zoro Select Carbon Steel Rods