Eklind
Metric Plain Ball Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short
Mfr # 18616
Zoro # G2790216
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 13/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 3/8 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short 18628
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short 18603
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short 18624
- EKLIND Metric Plain Double-Ball-Hex Key, 10 mm Tip Size, 8 23/32 in Long, 13/16 in Short 19620
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short 16224
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short 15634
- EKLIND Hex Key 1/8In. 31908
- EKLIND Eklind Tool T-Key Hex 6In Cush Grip 5/16In 51620 9220047
- EKLIND Power-T Key1/4" 61616
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size 12233
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short 05022635001
- Eklind Hex Keys