Battery Doctor
Battery Disconnect Switch, Negative, 12V
Mfr # 20302
Zoro # G2790243
$6.07
12% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12V
- Max. Amps 16A
- Connection Type Bolt
- Switch Type In-Line Push Button
Explore More Products
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount 20300
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber 20531
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black 20507
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver 20520
- BATTERY DOCTOR Battery Disconnect Switch, Negative 20314
- BATTERY DOCTOR Automotive Circuit Breaker, 100A at 12VDC 31202
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Black 20530
- BATTERY DOCTOR Toggle Switch, SPST, On/Off 20522
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V 20238
- CB CB FHWT12 12V Soundquest Heavy Duty Fuse Holder FHWT12
- DISCO Stndrd Blade Fuses 7.5 Amp Brwn Type ATO PK5 1710PK
- Battery Doctor Automotive Electrical