- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Glass Filled Nylon, 3-1/4in, 800lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Glass Filled Nylon, 3-1/4in, 800lb (Discontinued)
Mfr # 16NG03202SG
Zoro # G2791135
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Glass Filled Nylon
Customers Also Purchased
- Brand Zoro Select
-
MFR #
16NG03202SG
-
Zoro #
G2791135
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 4-1/4" |
Wheel Dia. | 3 1/4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 4 1/4 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Glass Filled Nylon |
Load Rating | 800 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Min. Temp. | -40 Degrees F |
Caster Swivel Lock Type | No Lock Included |
Application | Dollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks |
Caster Wheel Bearings | Roller |
Non-Marking | Yes |
Plate Caster Bolt Hole Pattern | B |
Caster Plate Thickness | 1/4" |
Core Color | Black |
Item | Plate Caster |
Frame Material | Steel |
Caster Temp. Range Available | Yes |
Extended Lead | No |
Plate Thickness | 1/4" |
Caster Temp. Range | -40 Degrees to 250 Degrees F |
Caster Max. Temp. | 250 Degrees F |
Caster Core Material | Glass Filled Nylon |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Caster Frame Material | Steel |
Replacement Wheel | Mfr. No. NG0320212G |
Wheel Color | Black |
Frame Finish | Zinc Plated |
Caster Plate Hole Pattern | B |
Thread Guards | No |
Caster Product Group | Swivel Caster |
Durometer | 85 shore D |
Inside Bolt Hole Spacing | 3 in x 3 in |
Caster Raceway | Double Ball |
Caster Brake Type | No Brake Included |
Mounting Plate Bolt Hole Pattern | B |
Swivel Raceway Type | Double Ball |
Wheel Core Material | Glass Filled Nylon |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Hard |
Number of Mounting Holes | 4 |
Swivel Construction | Kingpin |
Includes Thread Guards | No |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness | 85 Shore D |
Load Rating Range | 300 to 999 lb |
Swivel Lock Type | No Lock Included |
Wheel/Tread Material | Glass Filled Nylon |
Description
Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/4 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard