Hubbell
Mechanical Interlock, Pin And Sleeve, 10HP
Mfr # HBL420MI7W
Zoro # G2791187
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve, Unfused
- Voltage 480V AC
- Amps 20 A
- Hub 1 in
- Number of Poles 3
Explore More Products
- HUBBELL Pin And Sleeve, Interlock, 60A, UnFused HBL460MIS2W
- HUBBELL Mechanical Interlock, 480VAC, 30A HBL530MI7W
- HUBBELL Mechanical Interlock, 120/240VAC, 100A HBL4100MI12W
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP HBL420MI9W
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A HBL420MI12W
- HUBBELL Mechanical Interlock, Unfused, 100A, 25 HP HBL4100MI9W
- HUBBELL Mechanical Interlock HBL460MIF12W
- HUBBELL Pin And Sleeve, Interlock, 30A, Fused HBL430MIFS2W
- HUBBELL Pin And Sleeve, Interlock, 60A, Fused HBL460MIFS2W
- HUBBELL Mechanical Interlock, 250VAC, 100A HBL5100MI9W
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W ASR6034F
- Hubbell Pin & Sleeve Devices