Zoro Select
O-Ring, Dash 449, Buna N, 0.27 In., PK2
Mfr # U38801.025.1000
Zoro # G2791521
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 449
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 377, Buna N, 0.21 In., PK5 U38801.018.1000
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 M38801.030.0480
- ZORO SELECT O-Ring, Dash 425, Viton, 0.27 In., PK2 U38871.025.0450
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 U38805.009.0093
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 U38801.018.0625
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 U38801.012.0500
- ZORO SELECT O-Ring, Dash 235, PTFE, 0.13 In., PK5 1RGL3
- ZORO SELECT O-Ring, Dash 327, FEP, Viton Core, 0.21 In. 1WMA6
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 U38805.006.0018
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 U38875.018.0875
- STERLING SEAL & SUPPLY 243 Viton / FKM O-ring 70A Shore Black, -250 Pack ORVT243X250
- Zoro Select Individual & Bulk O-Rings