Zoro Select
External Retaining Ring, Stainless Steel Plain Finish, 15/16 in Shaft Dia, 5 PK
Mfr # SH-93SS
Zoro # G2792045
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.882"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 10 PK SH-81SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK SH-100SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/16 in Shaft Dia, 10 PK SH-68SS
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia CG-350ST OIL
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 5/8 in Shaft Dia, 25 PK 5CE95
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia DSH-20SA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 115 mm Shaft Dia, 2 PK M36000.115.0001
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 0.281 in Shaft Dia, 2000 PK 28REXBP
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 0.688 in Shaft Dia, 1000 PK 68REXBP
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-11/16 in Shaft Dia, 25 PK U36000.168.0001
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1.00 in Shaft Dia, 50 PK C-100ST ZD
- Zoro Select External Retaining Rings