Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive Impact Socket Bit 1/2 in, SAE (Discontinued)
Mfr # 4LZC5
Zoro # G2792571
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Finish Black Oxide