Banjo
1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi
Mfr # LS125-80
Zoro # G2792711
$43.77
18% off
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
Replacement Parts
Explore More Products
- BANJO Y STRAINER LSM300-20
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS200-30
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS050-40
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS050-20
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS150-30
- BANJO Y STRAINER LS200-20
- BANJO Y STRAINER LSS300-BC
- BANJO Y STRAINER MLS222-30
- BANJO T Strainer LST075-16
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast iron, Basket Strainer 11/4 125 CI Iron body screwed
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer 21/2 758N Iron Body flanged
- Banjo Y & Basket Strainers