Parlec
Collet Chuck, ER32, 4.00in
Mfr # C40-32ERP248
Zoro # G2792916
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER32
- Min. Collet Capacity 0.0787 in
- Max. Collet Capacity 0.787 in
- Projection 2.4800 in
Explore More Products
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In C40-16ERF400
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In C40-18DC2
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In C40-25ERF400
- PARLEC Tap Adapter, 3/8in 7716-037
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH EROS20NW
- PARLEC Collet Chuck, ER25, 4.00in C50-25ERP612
- PARLEC Collet Chuck, CAT40, DA200, Proj 3.000 In C40-20DC3
- PARLEC Collet Chuck, CAT40, ER20, Proj 6.000 In C40-20ERF600
- GS TOOLING 1" ER40 Tap Collets 338283
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L 030-EXT-500
- GS TOOLING 114 ER20 Straight Shank Collet Chuck 534384
- Parlec Collet Chucks