Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6004MFRPH
Zoro #
G2794029
UPC #
662459262035
Country of Origin
United States
Dimensions
Drive Size
3/4"
Overall Length
42"
Details
Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Tether Capable
Tether Capable
Number of Geared Teeth
30
Secondary Scale Increments
6.8 Nm
Visual/Audible Indicators
Audible Click
Primary Scale Increments
5 ft.-lb.
Min. Number of Cycles
5000
Secondary Scale Range
169 to 779 Nm
Primary Scale Range
100 to 600 ft.-lb.
Calibration Certificate Included
Yes
Tether Style
Tether Capable
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.